Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black and White Vertical Stripes Rolled Straight Border, 65 Feet Per Roll, 3PK

  • Mfr # 108476

  • Zoro # G815972063


product price: $36.99
/pk 3, $12.33/ea

Key Features

Material
Paper
Recommended Grade
Grade PK-8
Color
Black, White
Recommended Age
4-13 years
Includes
3 Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108476
Zoro #
G815972063
UPC #
194629118205
Country of Origin
United States

Details

Material
Paper
Recommended Grade
Grade PK-8
Color
Black, White
Recommended Age
4-13 years
Includes
3 Rolls

Description

Carson Dellosa's Black and White Striped Bulletin Board Border brings added style to your classroom, dorm room, party, daycare, or homeschool setting. This set includes one roll of straight, classic, black and white striped bulletin board border trim printed on thick but flexible paper that can be used for solo displays or multiple learning visuals. Decorate your learning space with a single layer border, or add layers to create dimension to your displays. The border is great for adding an eye-catching design and pop of color to any standard visual or decorative display. For a cohesive theme, check out coordinating Carson Dellosa teaching supplies and classroom decorations. Education happens everywhere, and Carson Dellosa strives to provide the tools needed to inspire learning everywhere it happens. Each rolled border measures 2-1/4 inches by 65 feet to decorate bulletin boards, desks, classroom walls, lockers, and more with ease. Sold as a pack of 3 rolls.


  • Decorate your learning environment with this reusable border
  • Features a vibrant color and versatile design for year-round use
  • Cut the border to your desired length
  • Mix and match borders with coordinating products
  • Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.