Zoro Homepage

Summer Bridge Activities Workbook, Grade 5-6, Paperback

  • Mfr # 704701

  • Zoro # G7554394


product price: $11.89
/ea

Key Features

Recommended Age
10-12 Years
Recommended Grade
Grade 5-6
Material
Paper
Includes
1 book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704701
Zoro #
G7554394
UPC #
-
Country of Origin
United States

Details

Recommended Age
10-12 Years
Recommended Grade
Grade 5-6
Material
Paper
Includes
1 book
Color
Multi

Description

Don't let your fifth grade graduate's knowledge dry up over summer break! Prevent summer learning loss in just 15 minutes a day. Perfect for at home or on-the-go, Summer Bridge Activities®: Bridging Grades 5-6 keeps kids busy with interesting learning activities all summer long!
Give your soon-to-be sixth grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 5-6. With daily, 15-minute exercises kids can review decimals and using commas and learn new skills like ratios and word connotations. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.