Shop CARTER HOFFMAN

Crisp N Hold

  • Mfr # CNH28

  • Zoro # G623356284


product price:  $9,243.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
(3) Stainless Steel Product Dividers
Voltage
208V
Weight
98 lb
Current
14 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNH28
Zoro #
G623356284
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 in
Cord Length
6 ft
Overall Height
20 3/4 in
Overall Width
28 1/8 in

Details

Color
Silver
Includes
(3) Stainless Steel Product Dividers
Voltage
208V
Weight
98 lb
Current
14 A
Operating Temperature - Minimum
190 Degrees F
Product Type
Food Station
Number of Pans
4
Capacity
1,780 cu in
Energy Star Compliant
No
Wattage
2,890 W
Item
Food Station
Material
Stainless Steel
Operating Temperature - Maximum
190 Degrees F

Description

Crisp N Hold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.