This item is Discontinued.

Carver PolyFlex Ii Wide Series StyledToFit Boat 71117F-10

PolyFlex Ii Wide Series StyledToFit Boat (Discontinued)

  • Mfr # 71117F-10
  • Zoro # G207978048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71117F-10
Zoro #
G207978048
UPC #
194092550397
Country of Origin
Unknown

Description

Cover for 175' VHull Fishing Boats Grey 85 Max Beam Width Better known as semicustom covers, StyledtoFit boat covers are our best selling, most popular category of covers and for good reason Value Our StyledtoFit boat covers are designed to accommodate all popular hull styles and boat configurations For example, a 21' VHull Runabout boat cover will fit a 21' VHull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc The cover is not custom to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style Our StyledtoFit boat covers are great for travel, mooring and storage, and feature 14 strong durable shock cord encased into hem for a snug fit Motor covers are sewn into outboard model boat covers Some designs come with a separate motor cover Trailerable boat covers must be properly installed and tied down From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a StyledtoFit boat cover that's right for you PolyFlex II Good Quality Economicallypriced 53 oz SolutionDyed Marine Polyester with urethane coating Lightweight and strong Good resistance to tearing Durable water repellency, UV and mildew resistant finish Breathable to help allow interior moisture to escape Features Construction Join seams are folded fourply No raw edges Stitching Double stitch construction for added strength and durability Weather Resistant Antiwick thread throughout construction Double Reinforced Tiedown loops sewn into hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.