This item is Discontinued.

Carver SunDura StyledToFit Boat Cover F 185' IO VHull 77118S-11

SunDura StyledToFit Boat Cover F 185' IO VHull (Discontinued)

  • Mfr # 77118S-11
  • Zoro # G707631276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77118S-11
Zoro #
G707631276
UPC #
-
Country of Origin
Unknown

Description

SunDURA StyledtoFit Boat Cover for 185' Sterndrive VHull Runabout Boats Including Eurostyle with Windshield and HandBow Rails Grey 96 Max Beam Width Better known as semicustom covers, StyledtoFit boat covers are our best selling, most popular category of covers and for good reason Value Our StyledtoFit boat covers are designed to accommodate all popular hull styles and boat configurations For example, a 21' VHull Runabout boat cover will fit a 21' VHull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc The cover is not custom to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style Our StyledtoFit boat covers are great for travel, mooring and storage, and feature 14 strong durable shock cord encased into hem for a snug fit Motor covers are sewn into outboard model boat covers Some designs come with a separate motor cover Trailerable boat covers must be properly installed and tied down From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a StyledtoFit boat cover that's right for you SunDURA Excellent Quality 100 Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers 7oz marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wearandtear Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat Features Construction Join seams are folded fourply No raw edges Stitching Double stitch construction for added strength and durability Weather Resistant Antiwick thread throughout construction Double Reinforced Tiedown loops sewn into hem

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.