15656 11.5 in. Grout Brush with Aqua Handle Nylon Bristle

  • Mfr # 1460492
  • Zoro # G603686660
product price: 
$
27.89
/ea

Key Features

Brush Type
Tile and Grout Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1460492
Zoro #
G603686660
UPC #
28484156563
Country of Origin
China

Details

Brush Type
Tile and Grout Brush

Description

This grout brush is perfect for cleaning around floor tiles and stubborn spots in your bath or kitchen. The narrow bristles allow you to get into the smallest of spaces.

Features
  • Smart scrub heavy duty brush
  • Bristle Material: Nylon
  • Dimensions: 1-7/8" × 3-1/2" × 11-1/2"
  • Handle Material: Plastic
  • Handle Color Family: Aqua
  • Bristle Color Family: White
  • Great for the bathroom or kitchen
  • Stiff nylon bristles are perfect for use on cleaning grout on wall or floor tiles
  • Extra stiff bristles for deep cleaning
  • Includes convenient hanging loop
  • Make your grout sparkle
Specifications
  • Dimension: 11.5" H x 3.5" W x 1.8" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews