Shop CASABELLA
See all product information
Create Account
15933 10 x 3.5 x 1 in. Smart Scrub Heavy Duty Grout Brush
- Mfr # 1529650
- Zoro # G803686675
product price:Â
$
29.85
/ea
Key Features
Brush Type
Tile and Grout Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1529650
- Zoro #
- G803686675
- UPC #
- 28484159335
- Country of Origin
- China
- Brush Type
- Tile and Grout Brush
Description
The brush's unique cross action smart scrub bristles have eight times as many scrubbing edges for a superior, faster clean. Smart Scrub comes in a graphite finish with an orange comfort grip handle.
Features- Bristle Material: Plastic
- Dimensions: 10" x 3-1/2" x 1"
- Application: Cleaning
- Bristle Stiffness: Medium
- Handle color: Blue/Black
- Handle material: Nylon/Plastic
- Bristle color: White
- Brush type: Grout, Shower, Stove Tops and more
- Eight times as many scrubbing edges for a superior, faster clean
- Designed with heavy duty bristles to get in and clean deep
- Perfect for hard-to-clean- grout and small areas
- Comfort grip handle
- Dimension: 11.75" H x 4.5" W x 1.25" L
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.