This item is Discontinued.

Casablanca Decorative Ceiling Fan, 54 in Blade Dia, 4 Blades, 4 Speeds, 120, Brushed Nickel  59288

Decorative Ceiling Fan, 54 in Blade Dia, 4 Blades, 4 Speeds, 120, Brushed Nickel  (Discontinued)

  • Mfr # 59288
  • Zoro # G6889613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59288
Zoro #
G6889613
UPC #
049694592880
Country of Origin
China

Dimensions

Blade Diameter
54 in
Max. Mounting Height
8 to 15 ft

Details

Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Fan/Light Wall Control & 12 and 2.5" Downrods
Reversible
Yes
Phase
1
Housing Finish
Brushed Nickel 
Air Flow
4064 cfm
Item
Decorative Ceiling Fan
Speed Controllable - Fans
Yes
Mount Type
Angled Mount,Downrod Mount
Blade Finish
Walnut
Hz
60
Standards
ETL Listed
Series
Bullet 
Light Kit
Yes
Control
Wall Control

Description

Ceiling Fan,Bullet LED 54 In.,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.