Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Casainc 10in. Ceiling Mounted 2-Function Shower System Set, Black CS-A3806-10MB

10in. Ceiling Mounted 2-Function Shower System Set, Black (Discontinued)

  • Mfr # CS-A3806-10MB
  • Zoro # G016246635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-A3806-10MB
Zoro #
G016246635
UPC #
717259126824
Country of Origin
China

Details

Color
Matte Black
Material
Stainless Steel

Description

Elevate your bathroom with the Rainfall Shower Set. Equipped with a hand shower, this product transforms your daily shower routine into a luxurious experience. The ceiling-mounted installation positions the shower head overhead, mimicking the soothing sensation of rainfall as water flows gently down.Modern design with smooth lines and gentle curve adds a minimalist, fresh look to your bathroomsThe elegant finish and sleek look shower system complements any bathroom, clean easily, ensuring corrosion resistance and durable.Both the shower head and the brass shower holder allow for 360Deg angle adjustment, just for a more convenient shower experienceEquipped with a 10/12/16-inch 304 stainless steel shower head, a 1.5-meter handheld shower hose and an 8-inch copper handheld shower, dedicated to bringing users a more comfortable bathing experience


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.