Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Casainc 10in. Wall Mounted Square Shower System with Handheld Spray Included, Gold CS-A3803-10BG

10in. Wall Mounted Square Shower System with Handheld Spray Included, Gold (Discontinued)

  • Mfr # CS-A3803-10BG
  • Zoro # G216246534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-A3803-10BG
Zoro #
G216246534
UPC #
717259126909
Country of Origin
China

Details

Material
Stainless Steel
Color
Brushed Gold

Description

Revitalize your bathroom with this Rainfall Shower Set. It includes a 10-inch or 12-inch fixed shower head and a handheld shower, providing flexibility for all your shower preferences. The wall-mounted design positions the shower head overhead, recreating the soothing sensation of rainfall as water flows down.Modern design with smooth lines and gentle curve adds a minimalist, fresh look to your bathroomsThis shower set has brass pressure balancing valve, helping to protect you from scalds caused by sudden changes in water pressureEquipped with a 10/12-inch 304 stainless steel shower head, a 1.5-meter handheld shower hose and an 8-inch copper handheld shower, dedicated to bringing users a more comfortable bathing experienceAll threads are 1/2 NPT, to ensure the safer and faster installation process, it's highly recommended to hire the plumber or contractor to install the shower system


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.