This item is Discontinued.

Casainc 12in. 1 Spray Pattern Ceiling Mounted Rain Shower Head Fixture, Brushed Nickel CABR17002S12BN

12in. 1 Spray Pattern Ceiling Mounted Rain Shower Head Fixture, Brushed Nickel (Discontinued)

  • Mfr # CABR17002S12BN
  • Zoro # G816246378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CABR17002S12BN
Zoro #
G816246378
UPC #
717183089615
Country of Origin
China

Details

Color
Brushed Nickel
Material
Stainless Steel

Description

This square showerhead boasts a sleek and distinctive design that will complement various contemporary bathroom decor. The stainless steel showerhead is simple to use and maintain, and features rub-clean spray nozzles that help prevent mineral build-up and easily wipe clean. If you're looking for a showerhead upgrade, this is the one to pick. Stainless Steel Material: With a metallic texture, this rain shower head is high-end, durable, and resistant to rust, ensuring a long-lasting quality experience Large Area Design: It offers a natural rain shower experience as if you are standing in a downpour Adjustable Angle: It allows for 360Deg horizontal free rotation with approximately 15Deg of vertical movement, providing versatile and comfortable shower angles Ultra-thin 2mm Design with Air Induction Technology: This combination results in high pressure and strong water flow, creating a rainfall effect even under low water pressure conditions Food-Grade Silicone Nozzles: Easy to clean and maintain, ensuring hygienic water flow Easy Installation: The showerhead is simple to install, requiring only a few minutes of rotation to secure it in placeUniversal G 1/2


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.