This item is Discontinued.

Casainc 16in. Round Luxury Shower System Set with Handheld Spray Wand Included, Gold KSCHS0003BRG

16in. Round Luxury Shower System Set with Handheld Spray Wand Included, Gold (Discontinued)

  • Mfr # KSCHS0003BRG
  • Zoro # G616246455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCHS0003BRG
Zoro #
G616246455
UPC #
738067025390
Country of Origin
China

Details

Material
Stainless Steel
Color
Brushed Rose Gold

Description

Do you feel bad and exhausted after a long or frustrating day of work? The ceiling-mounted shower system will lighten up your mood. Featuring a waterfall and rainfall that simulates the feeling of raindrops falling onto your skin, an unprecedented massage. The flexible hand shower allows you to take care of every inch of the body and bathes your children and pets with great convenience. This shower set is equipped with constant water temperature consistency to prevent scalding. When using this shower system, your family will no longer have to worry about unstable water pressure. With the sleek finish, it will surely upgrade your existing bathroom decor. The 16-inch round shower head is large enough to cover your whole body. 3-Spray modes: rainfall, massage, and waterfall for your shower bathing; Simply switch the diverted above the single handle. With both looks and functionality, this shower set will upgrade your bathroom in more ways than one.RELIABLE CERAMIC CARTRIDGE: Thermostatic design, no need to adjust temperature hardly each time. This thermostatic cartridge through the life test of 50,000 times, and strength test can meet the high pressure of 50 kg. The quality and performance of the thermostatic cartridge are guaranteed for the quality and performance of this shower systemEASY OPERATION: Button design for effortless flow and temperature control. You can switch the button to open the rain shower head and handheld shower head as you like can use them together at the same time COMPLETE KIT: Including 16-inch Round rain shower head, 3-Spary Modes handheld shower head, 59-inch shower hose, shower holder, shower mixer control valveSTANDARD THREADS: The shower bracket holder, shower arm, and Shower Mixer Valve are 1/2 NPT threaded. Standard U.S. connection size, ensuring easy and fast installationMultifunctional rain shower head: waterfall discharge mode and rain shower mode; installed shower head curvature of 45 Deg angle, in line with ergonomics, can be adjusted up and down at will slope 40 Deg, in line with human habits, the use of more comfortableSimple button setting: comfortable to touch, button to switch the water, easy to use


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.