This item is Discontinued.

Casainc 8-In Ceiling Mounted Shower System with Sliding Bar and 4 Body Sprays, Gold CS-A3805-BG

8-In Ceiling Mounted Shower System with Sliding Bar and 4 Body Sprays, Gold (Discontinued)

  • Mfr # CS-A3805-BG
  • Zoro # G716246430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-A3805-BG
Zoro #
G716246430
UPC #
717259127234
Country of Origin
China

Details

Material
Brass
Color
Brushed Gold

Description

Experience a variety of showering options with this luxurious set, including body sprays, a handheld shower, a rainfall shower, and a wall-mounted shower. The handheld shower is conveniently mounted on a slim slide bar with a height-adjustable cradle. Crafted from brass, this elegant set also includes a pressure-balancing valve to ensure a consistent and safe water temperature every time you shower.The shower system includes an 8-inch brass rain shower, a 4-inch wall-mounted shower, four swivel body jets and a hand shower to give you a variety of showering options. The hand shower rests on a slender slide bar that allows you to adjust its height at will.This versatile shower set features an elegant brushed gold finish for a sleek look; it complements any bathroom and ensures corrosion resistance and durabilityPressure balancing valve to maintain a steady supply of cold and hot water, helping to protect you from scalding caused by sudden changes in water pressureThis shower set is durable and can be used in a variety of climates and environmentsAll threads are NPT1/2, to ensure a safer and faster installation process, it is highly recommended to hire a plumber or contractor to install the shower system


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.