This item is Discontinued.

Casainc 8in. Ceiling Mounted Shower System with Sliding Bar and 4 Body Sprays, Brushed Nickel CA3774BN

8in. Ceiling Mounted Shower System with Sliding Bar and 4 Body Sprays, Brushed Nickel (Discontinued)

  • Mfr # CA3774BN
  • Zoro # G316246687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3774BN
Zoro #
G316246687
UPC #
738065232370
Country of Origin
China

Details

Material
Metal
Color
Brushed Nickel

Description

1. This shower system, including a 8-in rainfall shower head, 4-in wall-mount shower, 4 swivel body jets and a hand shower, allowing you to enjoy a variety of shower options. The hand held shower rests on a slim slide bar, and you can adjust its height at will. 2. This multifunctional shower set, with elegant brushed nickel finish, has a sleek look; it complements any bathroom, and ensures corrosion resistant and durable 3. It has pressure balancing valve, can stably maintain the supply of cold water and hot water, helping to protect you from scalds caused by sudden changes in water pressure 4. This shower set is durable, can be used in different climates and environments 5. All threads are G 1/2 NPT, to ensure the safer and faster installation process, it's highly recommended to hire the plumber or contractor to install the shower system


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.