This item is Discontinued.

Casainc 8in. Wall-mounted Rain Shower System with Handheld Spray Wand & Tub Spout, Oil Rubbed Bronze CA-B208-SQ-ORB

8in. Wall-mounted Rain Shower System with Handheld Spray Wand & Tub Spout, Oil Rubbed Bronze (Discontinued)

  • Mfr # CA-B208-SQ-ORB
  • Zoro # G516246357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-B208-SQ-ORB
Zoro #
G516246357
UPC #
738065232622
Country of Origin
China

Details

Color
Black
Material
Stainless Steel

Description

1. Easy to repair. 2. Equipped with check valves. 3. Prevent water pipe noise. 4. Can adjust hot&cold water flow rate. 5. Easy-to-recognize icon, one-diverter knob switch, very easy to operate. 6. The bathtub spout is with smooth and large water flow.


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.