This item is Discontinued.

Casainc 8in. Wall Mounted Round Shower System with Handheld Spray Included, Oil Rubbed Bronze CA-B207-SQ-ORB

8in. Wall Mounted Round Shower System with Handheld Spray Included, Oil Rubbed Bronze (Discontinued)

  • Mfr # CA-B207-SQ-ORB
  • Zoro # G216246473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-B207-SQ-ORB
Zoro #
G216246473
UPC #
738065232608
Country of Origin
China

Details

Material
Stainless Steel
Color
Black

Description

3 functions handheld shower head and single-function rain shower head, 8-inch rain shower head, and handheld shower head offer consistent powerful shower even under low water pressure.Easy to repair. Equipped with check valves. Prevent water pipe noise. Can adjust hot and cold water flow rates. Easy-to-recognize icon, one-diverter knob switch, very easy to operate. The bathtub spout has a smooth and large water flow.


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.