
CASA INC 9.5in. Round Wall Mounted Shower System Kit with Handheld Spray & Tub Spout in Black (Discontinued)
- Mfr # HM-B204-RO-MB
- Zoro # G116246320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM-B204-RO-MB
Zoro #
G116246320
UPC #
717749194074
Country of Origin
China
Details
Color
Black
Material
Material
Description
This CASAINC Casa Inc. shower faucet brings a fresh, modern look to your home with clean lines and contemporary style. The Casa Inc. shower head with silicone nozzle lets you remove mineral deposits with just a swipe of your finger. The single lever handle allows for easy temperature and flow control. The sturdy brass body is designed for long-term safety use for standard 1/2 American pipeline connections. An all-in-one Casa Inc. shower system for multiple uses, the range of the Casa Inc. shower can meet all your bathroom needs.
- Pressure balance valve's cartridge monitors water pressure balance, helping to protect you from being scalded by sudden changes in hot or cold water pressure
- The built-in valve check effectively prevents water noise and controls the water pressure
- This handheld shower offers 5 spray modes: power rain, soft rain, mid rain massage, power rain, and massage
- High-quality ABS material, with self-cleaning silicone water outlets, make it easier to remove deposits
- The rain shower head holder can be rotated 360° to meet your needs from all angles
- Fill your tub quickly and optimize your bath time with this high flow tub spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.