Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Casainc Single Handle Pull-Down Sprayer Kitchen Faucet with Deckplate in Brushed Gold CA-D4171-BG

Single Handle Pull-Down Sprayer Kitchen Faucet with Deckplate in Brushed Gold (Discontinued)

  • Mfr # CA-D4171-BG
  • Zoro # G416246778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-D4171-BG
Zoro #
G416246778
UPC #
738056392199
Country of Origin
China

Details

Color/Finish
Brushed Gold
Includes
Deckplate Included
Material
Metal

Description

Fitting for various kitchen designs, the CASAINC Pull-Out kitchen faucet with a single handle has a timeless look. The spout can be rotated 360 degrees smoothly to allow kitchen tasks to be done with ease. With four colors to choose from, the spot-resistant finish will add elegance and charm to your kitchen.


  • Extensive testing and cUPC Certification gives the user peace of mind about the faucet's reliability
  • Two-function shower head in either stream or spray mode
  • The smooth pulling function allows you to move the sprayer with ease
  • With 360-degree rotation, the spout is extremely flexible
  • Faucet adaptable to both single and double-sinks with base plate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.