Shop CASCADE
See all product information
Create Account
All Temp Detergent, 5 gal, Bottle
- Mfr # 71192
- Zoro # G121723533
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Maximum RTU Yield per Container
5 gal
EPA Registered
No
Container Type
Bottle
For Dispenser Series
Closed Loop
Label Color Coding
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71192
- Zoro #
- G121723533
- UPC #
- 37000711923
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Maximum RTU Yield per Container
- 5 gal
- EPA Registered
- No
- Container Type
- Bottle
- For Dispenser Series
- Closed Loop
- Label Color Coding
- Green
- Product Type
- All Temp Detergent
- Label Number
- 7-00
- Minimum RTU Yield per Container
- 5 gal
- Series
- P&G Pro Line(R)
- Fragrance
- Unscented
- pH Value
- Neutral
- Chemical Flow Rate
- Low
- Item
- All Temp Detergent
Description
Chemical Flow Rate Low, Label Number 7-00, Label Color Coding Green, Cleaner Form Liquid, Container Size 5 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.