Automatic Dishwasher Det, 75oz., Fresh, 7PK
- Mfr # PGC59535CT
- Zoro # G502501835
product price:Â
$
99.99
/pk of 7, $14.28/ea
Key Features
Fragrance
Fresh
Cleaner Container Size
75 oz (4.69 lb)
Effective to Remove
Baked-on Food Remover
Item - Dishwashing
Dishwashing Detergent
Application
Dish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGC59535CT
- Zoro #
- G502501835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 75 oz (4.69 lb)
Details
- Fragrance
- Fresh
- Effective to Remove
- Baked-on Food Remover
- Item - Dishwashing
- Dishwashing Detergent
- Application
- Dish
- Color
- White
Description
Cascade dishwasher detergent with Shine Shield formula rinses away residue, leaving dishes sparkling and clean. This automatic dishwasher detergent cleans so thoroughly that virtually nothing is left behind but pure clean, pure shine. Detergent contains no phosphates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.