
Dishwasher, 120 oz Liquid, Fresh, 4 PK
Mfr # 80354945
Zoro # G110835261
product price: $88.49
/pk 4, $22.12/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Fresh
Cleaner Container Size
120 oz
Primary Chemical
Amylase Enzyme; Benzisothiazolinone; Calcium Chloride; Citric Acid; Colorants; Copolymer of Acrylic Maleic and Sulphonic Acids; Fragrances; PEG/PPG/Propylheptyl Ether; Sodium Benzoate; Sodium Bicarbonate; Sodium Silicate; Subtilisin; Tetrasodium Glutamate Diacetate; Water; Xantham Gum; Zinc Sulfate
Effective to Remove
Grease; Stuck-On Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80354945
Zoro #
G110835261
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
120 oz
Details
Item
Dishwasher
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Amylase Enzyme; Benzisothiazolinone; Calcium Chloride; Citric Acid; Colorants; Copolymer of Acrylic Maleic and Sulphonic Acids; Fragrances; PEG/PPG/Propylheptyl Ether; Sodium Benzoate; Sodium Bicarbonate; Sodium Silicate; Subtilisin; Tetrasodium Glutamate Diacetate; Water; Xantham Gum; Zinc Sulfate
Effective to Remove
Grease; Stuck-On Food
Packaging Type
Pour Bottle
For Use On
Dishes; Pans; Pots
Description
Cascade Complete Gel dishwasher detergent is phosphate free. For best results, use with Cascade Power Dry Rinse Aid for powerful drying and Cascade Dishwasher Cleaner to keep your dishwasher machine sparkling. Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade Complete Gel dishwasher detergent.
- Has two times the cleaning power and is formulated with the grease-fighting power of Dawn.
- More tough food-cleaning ingredients.
- Easy to pour spout.
- Use with Cascade Power Dry Rinse Aid and Cascade Dishwasher Cleaner for the best clean.
- Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade Complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.