DishwasherPod, 33ct, Bag, Fresh, Cascade, PK4
- Mfr # 21697
- Zoro # G324968922
product price:Â
$
72.35
/pk of 4, $18.09/ea
Key Features
Product Type
Dishwasher Pods
Container Type
Bag
Series
Cascade Professional(TM)
Container Size
33 ct
Product Label
Cascade Complete ActionPacs Dishwasher Detergent, Fresh Scent, 33 Pacs/Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21697
- Zoro #
- G324968922
- UPC #
- 030772216972
- Country of Origin
- United States
- Item
- Dishwasher Pods
- Product Type
- Dishwasher Pods
- Container Type
- Bag
- Series
- Cascade Professional(TM)
- Product Label
- Cascade Complete ActionPacs Dishwasher Detergent, Fresh Scent, 33 Pacs/Bag
- Fragrance
- Fresh
- Cleaner Form
- Pod
Dimensions
- Container Size
- 33 ct
Description
Dishwasher Pods, Container Type Bag, Container Size 33 ct, Fragrance Fresh, Cleaner Form Pod, Product Label Cascade Complete ActionPacs Dishwasher Detergent, Fresh Scent, 33 Pacs/Bag, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.