Rinse Aid, 1 gal, Bottle, Unscented

  • Mfr # 71189

  • Zoro # G321723234


product price:  $241.99
/pk 2, $121.00/ea
Free Shipping & Returns

Key Features

Label Color Coding
Red
pH Value
Neutral
Series
P&G Pro Line(R)
Product Type
All Temp Detergent
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71189
Zoro #
G321723234
UPC #
37000711893
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Label Color Coding
Red
pH Value
Neutral
Series
P&G Pro Line(R)
Product Type
All Temp Detergent
Item
All Temp Detergent
Fragrance
Unscented
Minimum RTU Yield per Container
1 gal
For Dispenser Series
Closed Loop
EPA Registered
No
Label Number
7-00
Maximum RTU Yield per Container
1 gal
Chemical Flow Rate
Low
Container Type
Bottle

Description

Chemical Flow Rate Low, Label Number 7-00, Label Color Coding Red, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable, Package Quantity 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.