Cascades, TUFF-JOB S500 HIGH PERFORMANCE WIPERS, 9 1/4 X 12 1/2, 10PK

  • Mfr # W511

  • Zoro # G810826170


product price:  $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Material
Wood Pulp
Color
White
Container Type
Box
Number of Sheets
176
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W511
Zoro #
G810826170
UPC #
67220695119
Country of Origin
United States

Dimensions

Length
12.5"
Width
9.3"

Details

Item
Cleaning Wipe
Material
Wood Pulp
Color
White
Container Type
Box
Number of Sheets
176
Ply
1
Features
Absorbent

Description

A combination of flexible performance and durability makes high performance multifold wipers an ideal choice for absorbing spills. Virtually lint-free wipers are engineered for durability and strength. Highly absorbent for everything from basic wipe applications to tough liquid spills. Wipers are made with spunlace to make wiping jobs easier. They're an optimal product for the manufacturing, industrial, automotive, and transportation markets. Dispenser BoxSmaller wiper size and a high count dispenser box allow for easy efficiency at the work site. Towel/Wipe Type: Dry Wipes; Application: General Purpose; Materials: Spunlace; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.