Shop CASCADES PRO PERFORM
See all product information
Create Account
Cascades PRO Roll Towels for Tandem, 775ft, 1 Ply, 7.50in W x 775 ft L, Natural, 6 /, 6PK
- Mfr # CSDT115
- Zoro # G123364581
product price:Â
$
74.15
/pk of 6, $12.36/ea
Key Features
Sheet Width
7-1/2 in
Features
Chlorine-free, Absorbent
Color
Natural
Ply
1
Roll Length
775 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSDT115
- Zoro #
- G123364581
- UPC #
- 67220601158
- Country of Origin
- United States
Dimensions
- Sheet Width
- 7-1/2 in
- Roll Length
- 775 ft
Details
- Features
- Chlorine-free, Absorbent
- Color
- Natural
- Item
- Paper Towel
- Ply
- 1
Description
Cascades PRO Roll Towels for Tandem, 775ft - 1 Ply - 7.50in Width x 775 ft Length - Natural - 6 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.