PaperTowelDispenser, Blk/Rd, 18-1/8"D
- Mfr # 651228
- Zoro # G114923339
product price:Â
$
43.39
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
W6
Core Dia.
1 1/2 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651228
- Zoro #
- G114923339
- UPC #
- 10073286634150
- Country of Origin
- Hungary
Dimensions
- Core Dia.
- 1 1/2 in
- Dispenser Height
- 18 1/8 in
- Paper Towel Width
- 7 11/16 in
- Dispenser Width
- 12 9/16 in
- Dispenser Depth
- 18 1/8 in
- Fits Chest Size
- Splash-Resistant Hood
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Pull
- Paper Towel Type
- Hardwound
- Product Series
- W6
- Dispenser Material
- Plastic
- Color
- Red/Smoke
- Dispenser Capacity
- (1) Roll with Stub Roll
- Automatic/Manual
- Manual
- Features
- Splash-Resistant Hood
- ADA Compliance
- No
- Dispenser Mounting
- Wall
- Ligature Resistant
- No
- Compatible Mfg. Model Number
- 291350, 291370, 291380
- Dispenser Color
- Black/Red
- Sublease Requirement
- Sublease Not Required
- Series
- W6 Washstation
Description
Paper Towel Dispenser, Paper Towel Type Continuous Roll, Manual, W6 Washstation, Proprietary, Pull, Plastic, Ply Not Applicable, Paper Towel Width 7 11/16 in, Core Dia. 1 1/2 in, Black/Red, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 18 1/8 in, Dispenser Width 12 9/16 in, Dispenser Depth 18 1/8 in, Compatible Grainger Part Number 833DC5, 833DC6, 833DC7, Compatible Mfg. Model Number 291350, 291370, 291380, Sublease Not Required, Ligature Resistant No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.