Shop CASCADES PRO

Select Roll Paper Towels, 1-Ply, 7.9in x 800 ft, Natural, 6PK

  • Mfr # H085

  • Zoro # G415960576


product price:  $63.49
/pk 6, $10.58/ea

Key Features

Roll Length
800 ft
Core Dia.
1-7/8 in
Sheet Width
7.9 in
Ply
1
Number of Sheets
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H085
Zoro #
G415960576
UPC #
-
Country of Origin
Canada

Dimensions

Roll Length
800 ft
Core Dia.
1-7/8 in
Sheet Width
7.9 in
Roll Dia.
7.5 in

Details

Ply
1
Number of Sheets
6
Item
Paper Towels
Color
Natural
Paper Towel Type
Hardwound Roll Towel
Material
Paper

Description

These towels may be compact, but they offer impressive absorbency for everyday use, making them an ideal and economical choice for high-traffic areas such as educational institutions, retail spaces, and foodservice establishments. Providing a convenient solution for hand drying, these roll paper towels are durable, helping to reduce both run-outs and maintenance time. They're designed for easy use in a universal dispenser, ensuring compatibility and ease of access. Built to withstand frequent usage, they deliver reliable performance and support facility maintenance by minimizing the need for frequent restocking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.