Shop CASCADES PRO
See all product information
Create Account
Tuff-Job Foodservice Towels, 12 x 24, Pink/White, 200PK
Mfr # W900
Zoro # G612929758
product price:Â $29.45
/pk 200, $0.15/eaKey Features
Number of Sheets
200
Material
Rayon/Polyester
Package Type
Dispenser Case
Application
Cleaning; Foodservice
Color
Pink/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900
- Zoro #
- G612929758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24"
- Width
- 12"
Details
- Number of Sheets
- 200
- Material
- Rayon/Polyester
- Package Type
- Dispenser Case
- Application
- Cleaning; Foodservice
- Color
- Pink/White
- Features
- Dispenser Case
- Item
- Foodservice Towels
- Recommended For
- Food Residue, Soil, Water
- Cleaning Cloth Style
- Washable Cleaning Cloth
Description
Foodservice towels are designed to replace rental linen or cloth dish towels. Every towel is durable, absorbent, reusable and can be used in virtually any surface cleaning application. Towels will not breakdown in sanitizing or disinfection solutions. Color-coded towel system is designed to help eliminate the risks of cross-contamination. Space-saving case allows for easy dispensing. Durable enough for all foodservice wiping needs from the front of the house to the back of the house.
- Foodservice towel system designed to replace rental linen and cloth dish towels.
- Durable, absorbent and reusable.
- Towels will not breakdown in sanitizing or disinfecting solutions.
- Color-coded towel system reduces risk of cross-contamination.
- Space saving case for easy dispensing.
- Durable enough for all basic restaurant cleaning applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.