Shop CASCADES PRO
See all product information
Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72
Mfr # W930
Zoro # G4601071
product price:Â $97.85
/pk 72, $1.36/eaKey Features
Material
White/Blue Stripe
Cleaning Cloth Style
Washable Cleaning Cloth
Size
13x24
Weight
4 lb
Package Type
Carton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- W930
- Zoro #
- G4601071
- UPC #
- 67220699308
- Country of Origin
- United States
Dimensions
- Size
- 13x24
- Width
- 13"
- Length
- 24"
Details
- Item
- Foodservice Towels
- Material
- White/Blue Stripe
- Cleaning Cloth Style
- Washable Cleaning Cloth
- Weight
- 4 lb
- Package Type
- Carton
- Application
- Cleaning; Foodservice
- Wipes per Container
- 72
- Color
- White/Blue Stripe
- Features
- Dispenser Case
- Ply
- 1
- Type
- Washable Cleaning Cloth
- Recommended For
- Food Residue, Soil, Water
- Number of Sheets
- 72
Description
Cascades PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13 x 24, 1/4 Fold, 72/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.