Zoro Homepage

Urinal Screen Dark Blue Bubble Gum Scent

  • Mfr # 3907

  • Zoro # G511379852


product price: $38.09
/pk 6, $6.35/ea

Key Features

Material
Paper
Color
White
Container Type
Roll
Ply
4
Roll Length
275 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907
Zoro #
G511379852
UPC #
-
Country of Origin
China

Dimensions

Roll Length
275 ft

Details

Material
Paper
Color
White
Container Type
Roll
Ply
4

Description

The Urinal Screen in dark blue features a bubble gum scent designed to help control odors in restrooms while preventing clogging by blocking debris from entering urinal drains. Made to be flexible, it fits all urinals and provides a fresh scent that lasts up to 30 days. This product supports restroom hygiene and maintenance by ensuring drains remain clear and odors are minimized between cleanings, available in a pack of 12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.