This item is Discontinued.

Cascadetis 2 Ply Facial Tissue, 36 PK F710

2 Ply Facial Tissue, 36 PK (Discontinued)

  • Mfr # F710
  • Zoro # G510778649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F710
Zoro #
G510778649
UPC #
67220647101
Country of Origin
United States

Dimensions

Sheet Length
8 in

Details

Tissue Box Type
Cube
Item
Facial Tissue
Ply
2

Description

Boxed facial tissues provide the comfort and reliability of an at-home experience. Cube. Tissue Type: Facial; Number of Plies: 2; Number of Sheets: 90/Box; Length: 8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.