Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Case Smooth Antique Bone Large Stockman

  • Mfr # 58204

  • Zoro # G209939573


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Bone
Handle Color
Honey
Blade Length
3.3 in, 2.3 in, 2.2 in
Blade Type
Clip, Sheepfoot, Spey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58204
Zoro #
G209939573
UPC #
21205582047
Country of Origin
United States

Dimensions

Blade Length
3.3 in, 2.3 in, 2.2 in
Closed Length
4.25 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Bone
Handle Color
Honey
Blade Type
Clip, Sheepfoot, Spey
Head Weight
4.1 oz
Blade Edge
Straight
Locking Blade
No
Blade Finish
Mirror-Polished
Blade Material
Stainless Steel
Handle Finish
Smooth
Pattern
Large Stockman

Description

This Large Stockman is part of the Case Smooth Antique Bone family. This bright antique bone handle displays elegant tones ranging from wheat to light brown. Stockmans pack three blades in a convenient but very practical pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Spey blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Spey blade is commonly used as an all-purpose utility blade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.