
Mighty Zip Tab Binder, 3 Rings, 3" Capacity, 11 x 8.5, Blue
Mfr # D-146-BLUE
Zoro # G723332782
product price:Â $43.79
/eaKey Features
Number of Pockets
3
Color
Blue
Binder Type
Ring
Sheet Size
11 in x 8.5 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-146-BLUE
Zoro #
G723332782
UPC #
22293104128
Country of Origin
China
Dimensions
Sheet Size
11 in x 8.5 in
Binder Size Capacity
3 in
Details
Number of Pockets
3
Color
Blue
Binder Type
Ring
Material
Nylon
Ring Type
Round-Ring
Item
Binder
Ring Mounting
Back Cover
Binder Style
Non-View
Number of Rings
3
Description
Perfect for organizing all of your classroom essentials. Inside is a 5-tab, 6-pocket expanding file folder to keep all of your important papers secure and organized. You will also find an interior zippered mesh pocket which is perfect storage for your pens and pencils. Large exterior zippered compartment allows you to store other personal items. Patented angled zipper keeps the gusset out of the way when writing. Comes with a handle and shoulder strap enabling ease of transporting materials. Binder gusset is made of Ripstop material, which prevents tearing. Binder is constructed of sturdy Kraft Board-strong enough to last the school year and prevents warping. Unique organizational tools for school or home use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.