
Sidekick Zipper Binder with Removable Expanding File, 3 Rings, 2" Cap, 11 x 8.5, Blue/Black Accents (Discontinued)
- Mfr # D-901 BLU
- Zoro # G903446001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-901 BLU
Zoro #
G903446001
UPC #
22293104302
Country of Origin
China
Dimensions
Size
11 x 8.5
Details
Color
Blue/Black Accents
Number of Rings
3
Material
Ripstop Nylon
Holding Capacity
2"
Weight
2.2 lbs
Description
An efficiency-first system with looks to spare. Organize up to five subjects and store your pens, pencils and other essentials in the convenient, removable file folder. This versatile organizer also features rigid body construction, with Kraft board inserts instead of PE boards in both the binder and the file, to give them a firm, stiff shape that won’t buckle or warp. The binder's spine is designed so that it can lay flat when open, making it easier to add and remove sheets, not to mention make it easier for you to take notes during class or meetings. Use the built-in handle or shoulder strap to keep your Case it Sidekick loyally by your side.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.