Shop CASE LOGIC
See all product information
Create Account
16" Laptop Shuttle, PLS15BLACK
- Mfr # 3200712
- Zoro # G4321047
product price:Â
$
35.25
/ea
Key Features
Width
2"
Style
Sleeve
Height
12"
Color
Black
Product Type
Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200712
- Zoro #
- G4321047
- UPC #
- 85854163569
- Country of Origin
- Unknown
- Style
- Sleeve
- Color
- Black
- Product Type
- Carrying Case
Dimensions
- Width
- 2"
- Height
- 12"
- Depth
- 15.8"
Description
16" Laptop Shuttle, Black; Power Pocket for an AC/Power adapter; Dedicated, easily accessible pocket for USB drive; Smart, clean and sleek aesthetic; Neoprene construction with soft, padded interior; Asymmetrical zipper for easy access to laptop; Fits widescreen laptops; Internal Dimensions 14.5"x11.1"x1.8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.