Case Logic
Apple Lightning Cable, 10 ft., White
Mfr # CLLPCA002WT
Zoro # G4584944
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Apple Lightning; USB
- Color White
- Power Requirement USB Port
- Length 10 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE HP 10.8V 4400 mAh Li-ion Batteries - 47.52 watt (LTLI-9121-4.4)
- CABLE WHOLESALE Cable Wholesale PA-6P4C-3 Line 1 & 2 - Line 1 & 2; Telephone Jack Line Separator Male to Female (PA-6P4C-3)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Grey (FC6-GRY255968)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- Case Logic USB Cables