Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Case Logic CD Wallet 208 Disc Capacity, CDW208 3200049

CD Wallet 208 Disc Capacity, CDW208 (Discontinued)

  • Mfr # 3200049
  • Zoro # G6805532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200049
Zoro #
G6805532
UPC #
85854016704
Country of Origin
Unknown

Dimensions

Depth
3.90"
Height
11.40"
Width
12.60"

Details

Product Type
Optical Disc Case
Style
Wallet
Material
Nylon

Description

Classic nylon CD Wallet holds 224 CDs in patented ProSleeve pages. Innovative Fast-File pockets allow immediate access to 16 additional favorites.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.