Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Case-Mate Protection Pack Tough Case And Glass Screen Protector For Samsung Galaxy S22 Plus, Black CM048052

Protection Pack Tough Case And Glass Screen Protector For Samsung Galaxy S22 Plus, Black (Discontinued)

  • Mfr # CM048052
  • Zoro # G215831304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM048052
Zoro #
G215831304
UPC #
840171710908
Country of Origin
China

Dimensions

Length
0.94 in
Width
4.65 in

Details

Color
Black

Description

Case-mate - Protection Pack Tough Case And Glass Screen Protector For Samsung Galaxy S22 Plus - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.