Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEL-240
Zoro #
G5519692
UPC #
783250708130
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Digital Sound Level Meter
dB Range
30 to 130 dB
Frequency Range
20 Hz to 12.5 kHz
Frequency Weighting
A and C
Accuracy
+/-1.5 db
Standards
ANSI and IEC Type 2
Interface
USB
Response Time
Fast, Slow and Impulse
Includes
Batteries, Wrist Strap and Instructions
Resolution
0.1 dB
Display
128 x 128 Graphic LCD
Output Jack
Yes
Calibration Certificate
NIST
Sound Meter Type
Sound Level Meter
Description
Digital Sound Level Meter, Includes Batteries, Wrist Strap and Instructions, Frequency Weighting A and C, Interface USB, Response Time Fast, Slow and Impulse, Standards ANSI and IEC Type 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.