Shop CASH ACME

22398LF 0.75 in. Vacuum Relief Valve with Dust Cover

  • Mfr # 22398LF
  • Zoro # G504002392

product price: 
$
25.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22398LF
Zoro #
G504002392
UPC #
697285052307
Country of Origin
China

Description

Designed to protect hot water supply systems and pressure vessels against negative pressure. It is especially well suited for many domestic and commercial systems. Works by preventing internal vacuum conditions that could result in burned out heaters and/or collapsed storage tanks - especially copper. Installed on the cold water supply line, it closes tightly under pressure and opens at a 1 inch mercury vacuum. Atmosphere admitted to the system breaks the vacuum, preventing collapse of the storage tank. Recommended that it be installed in an upright position. Male inlets. Features a low profile design with a slotted vent hole. The vent hole is protected by a circular dust cover that is approx. 1.75 inches in diameter. This valve features an all breaa body and body cap, a heat-resistant silicone seat disc, an integral body seat and brass internal working parts. Lead free. CSA certified per ANSI Z21.22/CSA 4.4. 200 psi.

Specifications
  • Max Inlet Pressure: 200 PSI
  • Connection Type: Threaded
  • Size: 0.75 in.
  • Material: Brass
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.