PipeNipple, Steel, 2", NPTxNPT, 51/2"

  • Mfr # 40909
  • Zoro # G0432573
product price: 
$
9.89
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40909
Zoro #
G0432573
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5.5 in
Outside Dia.
2 3/8 in
Wall Thickness
0.188 in
Inside Dia.
1 15/16 in
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Inside Diameter
1 15/16 in
Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1660 psi @ 650 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53 Type E Grade B
Max. Steam Pressure
1660 psi @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Gravity Flow
No
Side A Connection Type
Threaded
Side A Gender
Male
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Material Grade
Grade B
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Class 300
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Finish/Coating
Black
Side B Thread Type
NPT
Maximum Steam Pressure
1,660 psi @ 650 Degrees F
Material
Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
1,660 psi @ 650 Degrees F
Side B Gender
Male
Maximum Operating Temperature
600 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1,660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1,660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews