3/4'' EB45 Brass Pressure Regulating Valve
- Mfr # PVA16P-SUTH-60
- Zoro # G221886947
product price:Â
$
79.59
/ea
Key Features
Max. Pressure
60 psi
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
- PVA16P-SUTH-60
- Zoro #
- G221886947
- UPC #
- 697285110724
- Country of Origin
- United States
- Max. Pressure
- 60 psi
Description
The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10 to 70 psi. Includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.