3/4 in. FHT X 3/4 in. MHT Brass Vacuum Breaker

  • Mfr # 17198-0000
  • Zoro # G9447622
product price: 
$
9.45
/ea

Key Features

Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17198-0000
Zoro #
G9447622
UPC #
697285171985
Country of Origin
Taiwan, Province of China

Details

Body Material
Brass

Description

Prevents dangerous back-siphonage and backflow into a potable water supply. All-brass construction with threaded connections, neoprene seat disc, rubber washer and steel set screw. The V-3 is equipped with a protruding “tip” device for manual draining of faucet (after hose removal) preventing freezing. Maximum pressure is 125 PSI maximum temperature is 180 degree Fahrenheit. The V-3 is available chrome-plated (V-3C) on special order.


  • • All-brass construction with threaded connections
  • • Used for Indoor and outdoor
  • • Use on homes, schools, laboratories or any commercial building
  • • Designed for any place involving moveable hoses attached to threaded faucets
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews