Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cash Acme UC4008LFA 0.5 Pex x 0.5 Poly Coupling

  • Mfr # 2043149

  • Zoro # G104047595


product price: $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2043149
Zoro #
G104047595
UPC #
697285604971
Country of Origin
China

Description

Used to transition existing polybutylene pipe to pex pipe using copped crimp rings.

Features
  • Pex fittings
  • Polybutylene conversion coupling
  • Lead free
  • Size - 0.5 x 0.5 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.