This item is Discontinued.

Cash Acme Connector Male, 1-1/4" x 1-1/4" Tube Size, Brass SB113532M

Connector Male, 1-1/4" x 1-1/4" Tube Size, Brass (Discontinued)

  • Mfr # SB113532M
  • Zoro # G5661451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB113532M
Zoro #
G5661451
UPC #
617633006400
Country of Origin
China

Dimensions

Tube Size
1 1/4 in x 1 1/4 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in
Pipe Size (Fittings)
1-1/4" x 1-1/4"

Details

Item
Connector Male
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Connector
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Special Features
Removable , Reusable, No Soldering Needed, Lead Free Brass
Gasket Material
PSU/PPSU
Standards
ASSE1061
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Temp. Range
20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Push-Fit
Basic Pipe Fitting Material
Metal
Compliance
AB1953 or NSF372, ISO6509, NSF 26
Color
Brass

Description

Connector Male, Color Brass, Specific Fitting Shape Connector, Standards ASSE1061

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.