Shop CASH ACME
See all product information
Create Account
EB-45U1 Pressure Regulator 1 In.
Mfr # 6254544
Zoro # G104021403
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5-3/4 in
Overall Height
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6254544
- Zoro #
- G104021403
- UPC #
- 697285231559
- Country of Origin
- China
Dimensions
- Overall Width
- 5-3/4 in
- Overall Height
- 2-1/4 in
Description
Half-cartridge based pressure reducing and regulating valve with bronze body. Supplied by factory with a standard delivery setting of 45 PSI. Outlet pressure can be adjusted from 10-70 PSI without changing the spring. Intended for use where supply line pressure does not exceed 400 PSI. Suited for either cold or hot water service. Features: compact pressure reducing and regulating valves, certified to assa standard 1003 and listed by iapmo and asse, by-pass mechanism integral with the cartridge.
Features- Lead free
- Size - 1 in.
- Item weight - 1.08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.