Pressure Only Relief Valve, Brass, 150 psi

  • Mfr # FWL-2F

  • Zoro # G616049070


product price: $23.93
/ea

Key Features

Body Material
Brass
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Test Lever
Test Lever Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWL-2F
Zoro #
G616049070
UPC #
697285138575
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Pressure Only Relief Valve
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Test Lever
Test Lever Included
ASME Section Code
Section IV
Product Type
Pressure Only Relief Valve
For Media
Water
Inlet Connection Type
NPT
BtuH
500,000 BtuH
Factory Set Pressure
150 psi
Standards
ANSI Z21.22, CSA 4.4

Description

Pressure Only Relief Valve, Body Material Brass, Factory Set Pressure 150 psi, 500,000 BtuH BtuH, Overall Height 3 3/8 in, Test Lever Test Lever Included, Standards ANSI Z21.22, CSA 4.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.