Pressure Regulator Valve, Brass, 60 psi
- Mfr # PVA16P-SUTH-60G
- Zoro # G923649116
product price:Â
$
74.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seal Material
EPDM
Operating Temperature - Minimum
33 Degrees F
Inlet Connection Size
3/4 in
Operating Pressure - Minimum
10 psi
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVA16P-SUTH-60G
- Zoro #
- G923649116
- UPC #
- 697285100000
- Country of Origin
- United States
- Seal Material
- EPDM
- Operating Temperature - Minimum
- 33 Degrees F
- Operating Pressure - Minimum
- 10 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Item
- Pressure Regulator Valve
- Product Type
- Pressure Regulating Valve
- Operating Pressure - Maximum
- 70 psi
- Application
- Commercial Use, Residential Use
- Standards
- ASSE, ASSE 1003/CSA B356, CSA, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Factory Set Pressure
- 60 psi
- NSF Certifications for Food and Drinking Water
- NSF 372, NSF 61
- Body Material
- Brass
- For Media
- Water
- Union Type
- Single
- Outlet Connection Type
- NPT
- Inlet Connection Type
- NPT
- Outlet Connection Gender
- Female
- Operating Pressure Differential - Minimum
- 330 psi
- Operating Pressure Differential - Maximum
- 390 psi
- Inlet Connection Gender
- Female
Dimensions
- Inlet Connection Size
- 3/4 in
- Overall Width
- 1 3/4 in
- Overall Height
- 5 1/8 in
- Outlet Connection Size
- 3/4 in
Description
Pressure Regulator Valve, Body Material Brass, Application Commercial Use, Residential Use, Seal Material EPDM, Standards ASSE, ASSE 1003/CSA B356, CSA, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.