
Cash Acme 3/4 in. Bronze Pressure Relief Valve (Discontinued)
- Mfr # 13570-0030
- Zoro # G7697134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13570-0030
Zoro #
G7697134
UPC #
697285135703
Country of Origin
United States
Dimensions
Height
2.2
Overall Length
5.5
Body Width
3.2
Description
Cash Acme F-82 Series pressure relief valve with 3/4" NPT female inlet and outlet connections. This valve is designed for use on hot water space heating boilers, water supply heaters and storage tanks. It has a maximum pressure of 30 psi. F-82 safety relief valves are designed for use on hot water service only and are not to be used on steam. These high capacity pressure-only safety relief valves feature bronze bodies, silicone seat discs, EP diaphragms, brass internal parts and stainless steel pressure springs.
- • Ideal for most domestic water heater applications
- • Brass internal parts
- • Stainless steel pressure spring
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.