SharkBite 3/4 in. MPT X 3/4 in. Copper Washing Machine Valve

  • Mfr # 17087-0000

  • Zoro # G3856278


product price:  $35.89
/ea

Key Features

Body Material
Bronze
Pipe Size
1/2"
Thru-Wall Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17087-0000
Zoro #
G3856278
UPC #
697285170872
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Thru-Wall Length
4

Details

Body Material
Bronze

Description

Single-lever control of both hot and cold water to protect a washing machine’s hose and inner working parts. E-Z On/Off ball-type design can also be used to throttle water flow and ease the water hammer shock caused by solenoid valves. Bronze construction. Equipped with fluoro-polymer seats against brass thru-hole balls that provide quiet rotating action. The WM-1 is supplied with male adapters. The WM-2 is furnished with sweat copper elbow adapters (2-3/8 inch on centers) which may be installed either up or down.


  • • Designed for control of both hot and cold water supply to a washing machine
  • • Approvals CSA B125 and Listed by CSA
  • • Can adapt to nearly any installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.